Close
Filters
Search

POLYESTER RAIN SUITS

Article No. 899090010
Size: XX Large. Rainsuit (jacket and trousers) in polyester coated with PVC inside.
€22.42 inc. VAT price per 1 PCS
LOW STOCK
+ -

JACKET

• Fabric weight 200 g/m².

• Thickness 0.18 mm.

• Fixed concealed hood with drawstring.

• Back and underarm ventilation.

• Fastener with zipper.

• Sleeve with a windproof folding part.

• 2 pockets with rainproof flap at waist.

• Drawstring at the bottom.

TROUSERS

• Weight 200 g/m².

• Thickness 0.18 mm.

• Elastic band at waist.

• 2 unseparated side pockets.

• Snap buttons at the ankles.

• Colour: yellow.

JACKET

• Fabric weight 200 g/m².

• Thickness 0.18 mm.

• Fixed concealed hood with drawstring.

• Back and underarm ventilation.

• Fastener with zipper.

• Sleeve with a windproof folding part.

• 2 pockets with rainproof flap at waist.

• Drawstring at the bottom.

TROUSERS

• Weight 200 g/m².

• Thickness 0.18 mm.

• Elastic band at waist.

• 2 unseparated side pockets.

• Snap buttons at the ankles.

• Colour: yellow.

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close