The combination of extremely robust base frame based on square profiles (30x30 mm) and the welding protection curtain is suitable for arc welding according to EN 1598.
Translucent orange welding protection curtain
Risk factor < 1
Degree of reflection: 230 to 400 nm < 10%
Dimensions:
- Wall: W x H: 200 x 190 cm
- Curtain: W x H: 205 x 180 cm
NoticeAccording to Article 5 of VBG (Institution for Statutory Accident Insurance and Prevention in the Administrative Sector) Accident Prevention Regulation 15, work stations for arc welding must be set up in such a way that non-participants are protected against harmful effects of optical radiation to the skin and eyes.