Close
Filters
Search

Position finder MD 12

Article No. 5709300800
Position finder MD 12 TRACKSYS-MD12
€234.82 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Digital position finder for locating metal, wood and electrical cables

Automatic calibration

Fastest possible use and no more measuring errors.

Effortlessly locate

energised and non-energised cables.

Clear borehole guides

With a three-colour LED ring and accurate indication of the object centre using the "centre finder" scale.

Illuminated display

Excellent readability, even in poor light.

3 detection modes

Dry-wall mode, metal mode, mode for energised cables

Digital position finder for locating metal, wood and electrical cables

Automatic calibration

Fastest possible use and no more measuring errors.

Effortlessly locate

energised and non-energised cables.

Clear borehole guides

With a three-colour LED ring and accurate indication of the object centre using the "centre finder" scale.

Illuminated display

Excellent readability, even in poor light.

3 detection modes

Dry-wall mode, metal mode, mode for energised cables

Application area

For use with ferrous metals, non-ferrous metals, wood substructures and energised cables.

Products specifications
Max. detection depth 120 mm
Steel detection depth 120 mm
Copper detection depth 80 mm
Current-carrying line detection depth 50 mm
Wooden substructure detection depth 38 mm
Automatic switch-off 5min
Rechargeable battery/battery designation 9 V block; 6LR61; 6AM6
Number of rechargeable batteries/batteries 1 PCS
Length 200 mm
Width 85 mm
Height 32 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Operation manual 1

Products specifications
Max. detection depth 120 mm
Steel detection depth 120 mm
Copper detection depth 80 mm
Current-carrying line detection depth 50 mm
Wooden substructure detection depth 38 mm
Automatic switch-off 5min
Rechargeable battery/battery designation 9 V block; 6LR61; 6AM6
Number of rechargeable batteries/batteries 1 PCS
Length 200 mm
Width 85 mm
Height 32 mm
Close