Close
Filters
Search

Precision screwdriver, flat slotted

Article No. 0613480020
Precision screwdriver, slotted Black Point SCRDRIV-PREC-SL-0,40X2,0X60 ZEBRA
€6.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideal for all fine and delicate screw work in electrical and precision engineering

Rotatable centring head with large finger recess

For optimised work in the watchmaker position

Centring cap marked with screw symbol and size

Easy and rapid identification

Multi-component handle with large, soft-grip components

Comfortable and easy to use

Quick-action rotating zone

For fast rotation in the full hand position

Chrome-plated blades made from highly tempered special steel

Optimum corrosion protection

Black Point tip

Precision fitting

Blade: Circular blade, brushed chromium-plated

Output: DIN 5264-A, ISO 2380, Black Point

Ideal for all fine and delicate screw work in electrical and precision engineering

Rotatable centring head with large finger recess

For optimised work in the watchmaker position

Centring cap marked with screw symbol and size

Easy and rapid identification

Multi-component handle with large, soft-grip components

Comfortable and easy to use

Quick-action rotating zone

For fast rotation in the full hand position

Chrome-plated blades made from highly tempered special steel

Optimum corrosion protection

Black Point tip

Precision fitting

Blade: Circular blade, brushed chromium-plated

Output: DIN 5264-A, ISO 2380, Black Point

Products specifications
Tip size Slot
Thickness of cutting edge x width of cutting edge 0.4 x 2.0 mm
Blade length 60 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size Slot
Thickness of cutting edge x width of cutting edge 0.4 x 2.0 mm
Blade length 60 mm
Close