Close
Filters
Search

Precision screwdriver, Philips PH

Article No. 06134811
Precision Phillips screwdriver Black Point SCRDRIV-PREC-PH1X80 ZEBRA
€7.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess

For optimised work in the watchmaker position

Centring cap marked with screw symbol and size

Easy and rapid identification

Multi-component handle with large, soft-grip components

Comfortable and pleasant to use

Power zone

For fast rotation in the full hand position

Chrome-plated blades of highly tempered special steel

Optimum corrosion protection

Black Point tip

Precise fit

Blade: Round blade, matt chrome-plated

Tip: ISO 8764-PH, Black Point

Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess

For optimised work in the watchmaker position

Centring cap marked with screw symbol and size

Easy and rapid identification

Multi-component handle with large, soft-grip components

Comfortable and pleasant to use

Power zone

For fast rotation in the full hand position

Chrome-plated blades of highly tempered special steel

Optimum corrosion protection

Black Point tip

Precise fit

Blade: Round blade, matt chrome-plated

Tip: ISO 8764-PH, Black Point

Products specifications
Tip size PH1
Blade length 80 mm
Handle length/head diameter 100/20 mm
Head diameter 20 mm
Blade length in inches 3 1/16 in
Material of the grip handle Plastic multi components

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PH1
Blade length 80 mm
Handle length/head diameter 100/20 mm
Head diameter 20 mm
Blade length in inches 3 1/16 in
Material of the grip handle Plastic multi components
Close