Close
Filters
Search

Precision screwdriver, TX

Article No. 061348205
Precision screwdriver, TX Black Point SCRDRIV-PREC-TX5X50 ZEBRA
€7.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess

For optimised work in watchmaker position

Centring cap marked with screw symbol and size

Easy and rapid identification

Multi-component handle with large, soft-grip components

Comfortable and easy to use

Quick-action rotating zone

For fast work in the full-hand position

Chrome-plated blades made from highly tempered special steel

Optimum corrosion protection

Black Point tip

Precision fitting

Blade: Circular blade, brushed chromium-plated

Output: TX, Black Point

Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess

For optimised work in watchmaker position

Centring cap marked with screw symbol and size

Easy and rapid identification

Multi-component handle with large, soft-grip components

Comfortable and easy to use

Quick-action rotating zone

For fast work in the full-hand position

Chrome-plated blades made from highly tempered special steel

Optimum corrosion protection

Black Point tip

Precision fitting

Blade: Circular blade, brushed chromium-plated

Output: TX, Black Point

Products specifications
Tip size TX5
Blade length 50 mm
Handle length/head diameter 100/20 mm
Head diameter 20 mm
Blade length in inches 2 in
Material of the grip handle Plastic multi components

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size TX5
Blade length 50 mm
Handle length/head diameter 100/20 mm
Head diameter 20 mm
Blade length in inches 2 in
Material of the grip handle Plastic multi components
Close