Close
Search

Precision wood twist drill bit HSCo

Article No. 0650810600
Precision wood twist drill HSCo DRL-TWST-WO-HSCO-P-D6,0MM ZEBRA
€5.18 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
For hardwood, wood and plastics. The hardwood professional for optimum centring and chip removal.

With a precision-ground centring point with two pre-cutters

Optimum centring for outstanding drilled hole quality

Special groove geometry and double bevel

Optimum chip removal and stable drilling

Extremely low manufacturing tolerances with precisely defined surface and profile quality

More accurate drilling behaviour

Blade-like ground cutting edges

Rapid and accurate drilling

Double bevel

  • Prevents any deviation in diameter (no off-centre drilling)
  • Above-average stability of drill bit
For hardwood, wood and plastics. The hardwood professional for optimum centring and chip removal.

With a precision-ground centring point with two pre-cutters

Optimum centring for outstanding drilled hole quality

Special groove geometry and double bevel

Optimum chip removal and stable drilling

Extremely low manufacturing tolerances with precisely defined surface and profile quality

More accurate drilling behaviour

Blade-like ground cutting edges

Rapid and accurate drilling

Double bevel

  • Prevents any deviation in diameter (no off-centre drilling)
  • Above-average stability of drill bit
Products specifications
Diameter (Ø) 6 mm
Length 93 mm
Working length 30 mm
Cutting material HSCo
Shaft diameter 6 mm
Close