Close
Filters
Search

Premium-Line, 4-way extension lead

Article No. 96342100
Switch and 1.8m cable - 45° angle of sockets. Colour : Black
€24.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Premium-Line extension socket 4-way black 1,8m 05VV-F 3G1,25 with switch *GB*
  • 4-way grounded socket with 1.8m cable length 05VV-F 3G1,25 and integrated child protection, certified quality
  • Stable, simple compact multiple plug outlet made of highly break-proof special plastic
  • With illuminated safety switch for turning on and off (2-pole)
  • Extension cord with practical fastening eyes for wall mounting and cable clip for storing surplus cables
  • Scope of delivery: 1x Premium-Line extension lead in black - in best brennenstuhl® quality

 

Premium-Line 4-way Brennenstuhl extension cord in black and 1.8m cable impresses with its quality and safety in all areas. Its stylish, stable casing consists of highly break-proof, polished polycarbonate. It's not just child-proof, but has the following properties too:

  • Light indicating surge voltage is active
  • Illuminated 2-pole switch
  • Suppresses visual and acoustic interference in TV sets, video recorders and audio systems
  • Prevents interference to connected equipment
  • Protects sensitive electronics from high frequency interference voltages
  • With replaceable 10 A fuse
  • Three-core arrangement protects phase, neutral and earth leads
  • Cable: 05VV-F 3G1,25
  • Nominal current: 13 A
  • Plug: 240V, BS 1363
Premium-Line extension socket 4-way black 1,8m 05VV-F 3G1,25 with switch *GB*
  • 4-way grounded socket with 1.8m cable length 05VV-F 3G1,25 and integrated child protection, certified quality
  • Stable, simple compact multiple plug outlet made of highly break-proof special plastic
  • With illuminated safety switch for turning on and off (2-pole)
  • Extension cord with practical fastening eyes for wall mounting and cable clip for storing surplus cables
  • Scope of delivery: 1x Premium-Line extension lead in black - in best brennenstuhl® quality

 

Premium-Line 4-way Brennenstuhl extension cord in black and 1.8m cable impresses with its quality and safety in all areas. Its stylish, stable casing consists of highly break-proof, polished polycarbonate. It's not just child-proof, but has the following properties too:

  • Light indicating surge voltage is active
  • Illuminated 2-pole switch
  • Suppresses visual and acoustic interference in TV sets, video recorders and audio systems
  • Prevents interference to connected equipment
  • Protects sensitive electronics from high frequency interference voltages
  • With replaceable 10 A fuse
  • Three-core arrangement protects phase, neutral and earth leads
  • Cable: 05VV-F 3G1,25
  • Nominal current: 13 A
  • Plug: 240V, BS 1363
Products specifications
Cable length 1.8 m
Colour Black
Weight 0,60 kg
Usage Household
Type of plug Angle plug
Number of socket outlets 4
USB Function Not Applicable
Protection class IP20
Products specifications
Cable length 1.8 m
Colour Black
Weight 0,60 kg
Usage Household
Type of plug Angle plug
Number of socket outlets 4
USB Function Not Applicable
Protection class IP20
Close