Close
Filters
Search

Product-specific pump spray bottle Unfilled

Article No. 0891503001
Pump spray bottle printed, unfilled PMPSPRBTL-PLA-EMPTY-1LTR
€20.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Unfilled pump spray bottle for easy application of products from canisters and drums
  • Break-proof, empty 1 litre container
  • Easy opening owing to surface feel elements
Unfilled pump spray bottle for easy application of products from canisters and drums
  • Break-proof, empty 1 litre container
  • Easy opening owing to surface feel elements
Products specifications
Material Plastic
Colour White<br>Black<br>Grey
Diameter 195 mm
Height 275 mm
Contents 1 l

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Plastic
Colour White<br>Black<br>Grey
Diameter 195 mm
Height 275 mm
Contents 1 l
Close