Close
Search

Profile cylinder S5 Eco

Article No. 0687620010
Profile cylinder, S5 Eco in 5-pin-system PRFLCYL-ECO-DB-5PIN-(NI)-30X30MM
€10.90 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
In 5-pin system

Short cylinder and double cylinder with five pin tumblers.

Deliverable with different keys

Can be used for all common doors

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!

In 5-pin system

Short cylinder and double cylinder with five pin tumblers.

Deliverable with different keys

Can be used for all common doors

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Brass
External length x internal length 30 x 30 mm
Length 60 mm
Surface Nickel-plated
Gloss level Matt
Emergency and danger function (lockable on both sides) No
Type of closure Keyed different
Thread diameter 5 mm
Material of keys Brass
Surface of the key Nickel-plated
Number of keys 3 PCS
Close