Close
Filters
Search

Profile half cylinder NP

Article No. 0687670007
Profile half cylinder, NP PRFLCYL-NP-H-6PIN-ML-(NI)-60X10MM
€25.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
In 6-pin system

Can be used for all common doors

Type of closure can be selected: varied or simultaneous locking

With special pins and paracentric key profile

This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

The locking nose can be adjusted to 12 positions

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!

In 6-pin system

Can be used for all common doors

Type of closure can be selected: varied or simultaneous locking

With special pins and paracentric key profile

This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

The locking nose can be adjusted to 12 positions

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!

Application area

Suitable for garage doors, key switch for doors, lifts, furniture doors and much more.

Products specifications
Material Brass
External length x internal length 60 x 10 mm
Length 70 mm
Surface Nickel-plated
Gloss level Matt
Emergency and danger function (lockable on both sides) No
Type of closure Keyed different
Thread diameter 5 mm
Material of keys Brass
Surface of the key Nickel-plated
Number of keys 3 PCS
DIN 18252
EN standard 1303: 2005

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Brass
External length x internal length 60 x 10 mm
Length 70 mm
Surface Nickel-plated
Gloss level Matt
Emergency and danger function (lockable on both sides) No
Type of closure Keyed different
Thread diameter 5 mm
Material of keys Brass
Surface of the key Nickel-plated
Number of keys 3 PCS
DIN 18252
EN standard 1303: 2005
Close