Close
Filters
Search

Pump spray bottle, acid-resistant

Article No. 0891503030
Pump spray bottle, Acid PMPSPRBTL-PP-FKM-ACIDS-1000ML
€35.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For simple processing of acidic products from canisters and drums. Highly suitable for aqueous, acidic cleaners with a pH of 0.5 - 6.5.

Safe manual removal from portable vessels

Easy to open owing to surface-feel elements

Ergonomic, robust spray atomiser with long handle

  • Work made less tiring thanks to low operating force
  • Can also be attached to the workshop cart

Customisable label

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

Good stability due to conical shape

Notice

Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents.

For simple processing of acidic products from canisters and drums. Highly suitable for aqueous, acidic cleaners with a pH of 0.5 - 6.5.

Safe manual removal from portable vessels

Easy to open owing to surface-feel elements

Ergonomic, robust spray atomiser with long handle

  • Work made less tiring thanks to low operating force
  • Can also be attached to the workshop cart

Customisable label

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

Good stability due to conical shape

Notice

Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents.

Products specifications
Material Plastic
Colour White, Red
Diameter 95 mm
Height 275 mm
Contents 1000 ml
Products specifications
Material Plastic
Colour White, Red
Diameter 95 mm
Height 275 mm
Contents 1000 ml
Related Product
Close