Close
Filters
Search

Pump spray bottle, alkaline-resistant

Article No. 0891503031
Alkaline pump spray bottle PMPSPRBTL-ALKALI-EMPTY-1000ML
€29.30 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0

Safe manual removal from portable vessels

Easy to open owing to surface-feel elements

Ergonomic, robust spray atomiser with long handle

  • Work made less tiring thanks to low operating force
  • Can also be attached to the workshop cart

Customisable label

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

Good stability due to conical shape

Notice
  • Alcohol-resistant. Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents such as naphtha and fuels.
  • Exact resistance cannot be guaranteed due to interactions
  • Consultation and testing are recommended
  • Only a recommendation can be given and no guarantee
  • Liability only after live tests by manufacturer
  • Only valid if used correctly as specified in the operating instructions
  • The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids.
Resistance list
  Maximumconcentration Solvent resistant and 360° (GREY) Acid resistant (RED) Alkaline resistant (BLUE)
PA FKM PP FKM PP EPDM
Pressure sprayer bottles     0891 503 0010891 503 360 0891 503 030 0891 503 031
ALIPHATICHYDROCARBONS Propane (liquid) 100 % x - -
Naphtha 100 % x - -
Isooctane 100 % x - -
n-decane 100 % x - -
n-hexane 100 % x - -
n-heptane 100 % x - -
n-pentane 100 % x - -
Petroleum 100 % x - -
AROMATICHYDROCARBONS Limonene 100 % x - -
Cyclohexane 100 % x - -
Benzene 100 % - - -
Toluene 40 % x - -
Naphthalene 100 % x - -
Xylene 100 % x - -
CRUDE OILS AND DERIVATIVES Mineral oil 100 % x - -
Diesel 100 % x - -
Petrol 100 % x - -
Kerosene 100 % x - -
White spirit 100 % x - -
ACIDS Phthalic acid 100 % - - x
Citric acid 10 % - x x
Citric acid 30 % - x x
Phosphoric acid 30 % - x x
Nitric acid 10 % - x -
Sulphuric acid 10 % - x -
Sulphuric acid 94 % - - -
Acetic acid 5 % - - x
Silicic acid 100 % - x x
Pelargonic acid (substitute active ingredient glyphosate) 18 % - x -
Oxalic acid 100 % - x x
Methanoic acid 75 % - - x
ALCOHOLS Butanol 100 % - x -
Propanol 100 % - x -
Amyl alcohol 100 % x x -
Ethanol 100 % - x x
Isopropanol 100 % x x x
Methanol 100 % - - x
ALKALINES AND KETONES Acetone 100 % - - -
Sodium hydroxide (caustic soda) 50 % - - x
Ammonia 10 % - - x
Calcium hydroxide 100 % x x x
Rim cleaner, extremely alkaline 10 % - - x
Potassium hydroxide (caustic potash) 30 % - - x

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

For simple processing of alkaline products from canisters and drums. Highly suitable for aqueous alkaline cleaners with a pH of 7.5 - 12.0

Safe manual removal from portable vessels

Easy to open owing to surface-feel elements

Ergonomic, robust spray atomiser with long handle

  • Work made less tiring thanks to low operating force
  • Can also be attached to the workshop cart

Customisable label

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

Good stability due to conical shape

Notice
  • Alcohol-resistant. Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents such as naphtha and fuels.
  • Exact resistance cannot be guaranteed due to interactions
  • Consultation and testing are recommended
  • Only a recommendation can be given and no guarantee
  • Liability only after live tests by manufacturer
  • Only valid if used correctly as specified in the operating instructions
  • The specifications do not apply to mixtures. Equipment not suitable for the dispensing of oil-containing fluids.
Resistance list
  Maximumconcentration Solvent resistant and 360° (GREY) Acid resistant (RED) Alkaline resistant (BLUE)
PA FKM PP FKM PP EPDM
Pressure sprayer bottles     0891 503 0010891 503 360 0891 503 030 0891 503 031
ALIPHATICHYDROCARBONS Propane (liquid) 100 % x - -
Naphtha 100 % x - -
Isooctane 100 % x - -
n-decane 100 % x - -
n-hexane 100 % x - -
n-heptane 100 % x - -
n-pentane 100 % x - -
Petroleum 100 % x - -
AROMATICHYDROCARBONS Limonene 100 % x - -
Cyclohexane 100 % x - -
Benzene 100 % - - -
Toluene 40 % x - -
Naphthalene 100 % x - -
Xylene 100 % x - -
CRUDE OILS AND DERIVATIVES Mineral oil 100 % x - -
Diesel 100 % x - -
Petrol 100 % x - -
Kerosene 100 % x - -
White spirit 100 % x - -
ACIDS Phthalic acid 100 % - - x
Citric acid 10 % - x x
Citric acid 30 % - x x
Phosphoric acid 30 % - x x
Nitric acid 10 % - x -
Sulphuric acid 10 % - x -
Sulphuric acid 94 % - - -
Acetic acid 5 % - - x
Silicic acid 100 % - x x
Pelargonic acid (substitute active ingredient glyphosate) 18 % - x -
Oxalic acid 100 % - x x
Methanoic acid 75 % - - x
ALCOHOLS Butanol 100 % - x -
Propanol 100 % - x -
Amyl alcohol 100 % x x -
Ethanol 100 % - x x
Isopropanol 100 % x x x
Methanol 100 % - - x
ALKALINES AND KETONES Acetone 100 % - - -
Sodium hydroxide (caustic soda) 50 % - - x
Ammonia 10 % - - x
Calcium hydroxide 100 % x x x
Rim cleaner, extremely alkaline 10 % - - x
Potassium hydroxide (caustic potash) 30 % - - x

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material Plastic
Colour White, Black, Blue
Diameter 100 mm
Height 275 mm
Contents 1000 ml
Products specifications
Material Plastic
Colour White, Black, Blue
Diameter 100 mm
Height 275 mm
Contents 1000 ml
Related Product
Close