Close
Filters
Search

PUMP SPRAY CAN 360°

Article No. 0891503360
Pump spray bottle 360 degree, unfilled PMPSPRBTL-EMPTY-360DGR-1000ML
€33.85 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Special suction system allows 360° spraying for reliable overhead, diagonal or vertical operation.

Tactile elements for easy opening

Ergonomic, sturdy spray atomiser with long handle

  • Low operating force makes work less tiring
  • Can also be attached to the workshop trolley

Label for individual identification

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

Good stability due to conical shape

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Special suction system allows 360° spraying for reliable overhead, diagonal or vertical operation.

Tactile elements for easy opening

Ergonomic, sturdy spray atomiser with long handle

  • Low operating force makes work less tiring
  • Can also be attached to the workshop trolley

Label for individual identification

  • Space for labelling the filled liquid
  • Extra fields for safety instructions

Good stability due to conical shape

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Material PE - Polyethylene
Colour Black<br>White
Diameter 100 mm
Height 275 mm
Contents 1 l

Certificates/Documents(1)

List of resilience 1

Products specifications
Material PE - Polyethylene
Colour Black<br>White
Diameter 100 mm
Height 275 mm
Contents 1 l
Close