Close
Filters
Search

Punch pliers

Article No. 07150246
Punch pliers with adjustable stop HOPNCHPLRS-(ADJUSTABLE-HODEPTH)
€78.94 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Adjustable stop
  • Up to 1.5 mm sheet thickness
  • Adjustable stop
  • Up to 1.5 mm sheet thickness
Products specifications
Hole punch diameter (Ø) 5 mm
Length 260 mm
Max. cutting capacity in sheet metal 1.5 mm
Overhang 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Hole punch diameter (Ø) 5 mm
Length 260 mm
Max. cutting capacity in sheet metal 1.5 mm
Overhang 30 mm
Close