Close
Filters
Search

PVC GASKETS FOR DOORS

Article No. 1801655004
PVC gaskets for doors.White
€0.89 inc. VAT price per 1 METER
LOW STOCK
*
+ -

Door gaskets are used to seal the perimeter/head and jambs of doors. Suitable for external and internal openings, guaranteeing the highest standard of sealing function.

Note:
The material of the gasket guarantees their performance over time: with the same shape and size, better is the elastic memory of the material, better are the performances of the gasket. This evaluation must be done according to the environmental conditions in which the gaskets will be installed: interior doors or external window.

For the choice of material should be considered the future compatibility with the products or processes in which the door or window will be involved: mainly the choice depends on the solvents used for paints. There is no gasket right for all applications, but knowing these characteristics, you can make the best choice.

PVC was the first material used for the production of gaskets for wooden doors and windows. It is an extremely versatile material in colours and hardnesses that allows the production of coextruded articles.

Door gaskets are used to seal the perimeter/head and jambs of doors. Suitable for external and internal openings, guaranteeing the highest standard of sealing function.

Note:
The material of the gasket guarantees their performance over time: with the same shape and size, better is the elastic memory of the material, better are the performances of the gasket. This evaluation must be done according to the environmental conditions in which the gaskets will be installed: interior doors or external window.

For the choice of material should be considered the future compatibility with the products or processes in which the door or window will be involved: mainly the choice depends on the solvents used for paints. There is no gasket right for all applications, but knowing these characteristics, you can make the best choice.

PVC was the first material used for the production of gaskets for wooden doors and windows. It is an extremely versatile material in colours and hardnesses that allows the production of coextruded articles.

Close