Close
Filters
Search

PVC pneumatic hose

Article No. 069992131
PVC pneumatic hose PNHOSE-PVC-ID13MM-L10M-SINGLE
€38.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications

High operating comfort and a wide range of application possibilities

Low weight

Reduced risk of injury

Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.

Ideal for use both indoors and outdoors

Highly resistant to UV rays, oil and petrol

Long life span

The surface is resistant to shocks and being stepped on

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications

High operating comfort and a wide range of application possibilities

Low weight

Reduced risk of injury

Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.

Ideal for use both indoors and outdoors

Highly resistant to UV rays, oil and petrol

Long life span

The surface is resistant to shocks and being stepped on

Application area

Compressed air supply for tools, pneumatic machine control, ideal for use in the workshop and on the construction site

Products specifications
Inner hose diameter 13 mm
Outer diameter of hose (A) 19 mm
Length (l) 10 m
Version Without fittings
Bending radius 40 mm
Min./max. temperature conditions -15 to 65 °C
Burst pressure 64 bar
Max. working pressure 16 bar
Colour Blue
Material PVC - Polyvinyl chloride

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Inner hose diameter 13 mm
Outer diameter of hose (A) 19 mm
Length (l) 10 m
Version Without fittings
Bending radius 40 mm
Min./max. temperature conditions -15 to 65 °C
Burst pressure 64 bar
Max. working pressure 16 bar
Colour Blue
Material PVC - Polyvinyl chloride
Close