Close
Filters
Search

PVC - POLYESTER RAINSUITS

Article No. 89945210
Size: X Large. Rainsuit (jacket and trousers) in PVC - polyester - PVC EN343-1
€16.99 inc. VAT price per 1 PCS
AVAILABLE
+ -

Jacket

• Weight 390 g/m².

• Thickness 0,30 mm.

• Fixed hood with drawstring.

• Fastener with zipper, flap and snap buttons

• 2 front pockets with rainproof flap.

• Back and underarm ventilation holes.

• Sleeves with windproof cuffs.

Trousers

• Weight 390 g/m².

• Thickness 0,30 mm.

• Elastic band at waist.

• Front opening with snap button.

• Snap buttons at the ankles.

Jacket

• Weight 390 g/m².

• Thickness 0,30 mm.

• Fixed hood with drawstring.

• Fastener with zipper, flap and snap buttons

• 2 front pockets with rainproof flap.

• Back and underarm ventilation holes.

• Sleeves with windproof cuffs.

Trousers

• Weight 390 g/m².

• Thickness 0,30 mm.

• Elastic band at waist.

• Front opening with snap button.

• Snap buttons at the ankles.

Close