Close
Filters
Search

PVC - POLYESTER RAINSUITS

Article No. 89946211
Size: XX Large. Rainsuit (jacket and trousers) in PVC - polyester - PVC EN343-1.
€14.16 inc. VAT price per 1 PCS
AVAILABLE
+ -

Jacket
• Weight 390 g/m².
• Thickness of 0,30 mm.
• Fixed hood with drawstring.
• Fastener with zipper, flap and snap buttons.
• 2 front pockets with rainproof flap.
• Back and underarm ventilation holes.
• Sleeves with windproof cuffs.
Trousers• Weight 390 g/m².
• Thickness of 0,30 mm.
• Elastic band at waist.
• Front opening with snap button.
• Snap buttons at the ankles.

Jacket
• Weight 390 g/m².
• Thickness of 0,30 mm.
• Fixed hood with drawstring.
• Fastener with zipper, flap and snap buttons.
• 2 front pockets with rainproof flap.
• Back and underarm ventilation holes.
• Sleeves with windproof cuffs.
Trousers• Weight 390 g/m².
• Thickness of 0,30 mm.
• Elastic band at waist.
• Front opening with snap button.
• Snap buttons at the ankles.

Close