Close
Filters
Search

PZ 3-component screwdriver

Article No. 06132021
PZ screwdriver, hexagon blade, impact cap, 3K SCRDRIV-PZ1X80-3K ZEBRA
€9.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort.
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Würth colour coding system
  • Large striking cap
  • Output: ISO 8764-PZ with Black Point tip
Flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort.
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
  • Würth colour coding system
  • Large striking cap
  • Output: ISO 8764-PZ with Black Point tip
Products specifications
Tip size PZ1
Blade length 80 mm
Handle length/handle width 96 / 31 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PZ1
Blade length 80 mm
Handle length/handle width 96 / 31 mm
Close