Close
Filters
Search

Quick-action chuck Metal sleeve

Article No. 0692316160
Keyless chuck, metal sleeve DRLCHUK-KEYLESS-B16-(3-16)
€101.95 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Notice

The mount is not marked on all drill chucks.

In the interests of safety, therefore, you should measure the drill chuck spindle:

  • 1/2” = 12.7 mm
  • 3/8” = 9.5 mm
  • 5/8” - 16 = 15.9 mm
  • B 16 = 15.7 mm
Notice

The mount is not marked on all drill chucks.

In the interests of safety, therefore, you should measure the drill chuck spindle:

  • 1/2” = 12.7 mm
  • 3/8” = 9.5 mm
  • 5/8” - 16 = 15.9 mm
  • B 16 = 15.7 mm
Products specifications
Drill chuck type Quick action chuck, metal sleeve
Drill chuck holder B 16
Min./max. drill chuck span width 3-16 mm
Suitable for left-hand rotation No
Suitable for impact work No
Product weight (per item) 1.881 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drill chuck type Quick action chuck, metal sleeve
Drill chuck holder B 16
Min./max. drill chuck span width 3-16 mm
Suitable for left-hand rotation No
Suitable for impact work No
Product weight (per item) 1.881 g
Close