Close
Filters
Search

Quick-action coupling

Article No. 06991038
Pneumatic FT quick-action coupling CUPL-QCKACTION-PN-BRS-7.2IT-G3/8IN
€7.01 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Nominal width of 7.2 = 40 mm²; blocks in one direction; female thread
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Nominal width of 7.2 = 40 mm²; blocks in one direction; female thread
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Products specifications
Connection threadIT G 3/8 inch
Length (l)41 mm
Outer diameter (D)27 mm
Width across flats (SW)22 mm
Min./max. temperature resistance-20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Connection threadIT G 3/8 inch
Length (l)41 mm
Outer diameter (D)27 mm
Width across flats (SW)22 mm
Min./max. temperature resistance-20 to 100 °C
Close