Close
Filters
Search

Quick-action coupling with comfort-connection Series 2000

Article No. 0699100780
Quick-action coupling, comfort cnctn. series 2000 CUPL-QCKACTION-PN-2000-8X12MM
€19.45 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For Würth PU hoses

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation.

Only minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

For Würth PU hoses

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation.

Only minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

Products specifications
Suitable for hose internal diameter 8 mm
Suitable for hose external diameter 12 mm
Length (l) 68 mm
Outer diameter (D) 23 mm
Width across flats (SW) 20 mm
Flow capacity 2100 l/min

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Suitable for hose internal diameter 8 mm
Suitable for hose external diameter 12 mm
Length (l) 68 mm
Outer diameter (D) 23 mm
Width across flats (SW) 20 mm
Flow capacity 2100 l/min
Close