Close
Filters
Search

Quick-change adapter for bi-metal cylinder saws

Article No. 0632900000
Quick-change mounting for bi-metal cylinder saw ARBR-CYLSAW-A4/A2-QUICKCH-(14-152MM) ZEBRA
€143.49 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
One adapter for all diameters

Quick, convenient and secure

  • Special adapters allow the various diameters to be changed very quickly and easily
  • The mount does not need to be removed from the drill chuck or the collet chuck in order to change the saw. This allows for one-handed operation.

Extremely high precision and long life

Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the drill chuck and collet chuck. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.

One adapter for all diameters

Quick, convenient and secure

  • Special adapters allow the various diameters to be changed very quickly and easily
  • The mount does not need to be removed from the drill chuck or the collet chuck in order to change the saw. This allows for one-handed operation.

Extremely high precision and long life

Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the drill chuck and collet chuck. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.

Products specifications
Suitable for hole-saw diameter 14 - 200 mm
Shaft diameter 11 mm
Drive type Hexagon
Length 140 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for hole-saw diameter 14 - 200 mm
Shaft diameter 11 mm
Drive type Hexagon
Length 140 mm
Close