Close
Filters
Search

R-STRETCH TROUSERS

Article No. 988704109
R- STRETCH TROUSERS BLUE-LARGE
€36.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Description

Multi-pocket, multi-season work trouser in cotton twill stretch, with side elastic and belt loops at the waist, zipper and button closure. Two classic-cut front patch pockets with embossed reinforcement insert and logoed lining, additional front pocket in the lower part and side tape measure pocket on the left leg, side pocket fastened with flap and Velcro on the right leg, two back patch pockets. Herringbone fabric details on the front pockets and near the tape measure holder, triple stitching at the crotch, pences at the knees for added comfort. Horizontal piping on front pockets and 4 reflective strips on tape measure pocket.

Fabric

98% twill cotton
2% elastane
Weight 240 g/m²

Sizes

S, M, L, XL, 2XL, 3XL

Description

Multi-pocket, multi-season work trouser in cotton twill stretch, with side elastic and belt loops at the waist, zipper and button closure. Two classic-cut front patch pockets with embossed reinforcement insert and logoed lining, additional front pocket in the lower part and side tape measure pocket on the left leg, side pocket fastened with flap and Velcro on the right leg, two back patch pockets. Herringbone fabric details on the front pockets and near the tape measure holder, triple stitching at the crotch, pences at the knees for added comfort. Horizontal piping on front pockets and 4 reflective strips on tape measure pocket.

Fabric

98% twill cotton
2% elastane
Weight 240 g/m²

Sizes

S, M, L, XL, 2XL, 3XL

Close