Close
Filters
Search

R7S halogen strip light

Article No. 0981500601
Bulb halogen spotlights BULB-HALOPENLIGHT-R7S-1000W-L189,1MM
€5.19 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For halogen spotlights and floodlights
Notice

Used only in closed lamps with a protective cover (in accordance with IEC 598, EN 60598).

For halogen spotlights and floodlights
Notice

Used only in closed lamps with a protective cover (in accordance with IEC 598, EN 60598).

Products specifications
Power rating 1000 W
Length 189.1 mm
Colour temperature 2800 K
Socket designation R7s
Lamp type Halogen
Nominal Voltage 230 V/AC
Frequency 50 Hz

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Power rating 1000 W
Length 189.1 mm
Colour temperature 2800 K
Socket designation R7s
Lamp type Halogen
Nominal Voltage 230 V/AC
Frequency 50 Hz
Close