Close
Filters
Search

Radiator cleaner

Article No. 5861510001
Cooler cleaner CLCLNR-1000ML
€15.34 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Suitable for all engines

Removes corrosion and sludge deposits in the cooling circuit

Increased operational reliability due to clean cooling system.

Neutralises lime residues

New coolant is protected from contamination by old dirt residues.

Compatible with anti-freeze

Alkaline in pH range of 9–11

Compatible with all materials used to build the radiator.

Removes deposits in the cooling circuit and cleans the cooling system of contamination. For instance, oil residues caused by damage to the cylinder heads can be removed. The radiator cleaner can also be used as a preventative measure every time the coolant is changed.

250 ml is sufficient for 10 litres of cooling water. 1000 ml is sufficient for 40 litres of cooling water.

Notice

The cleaner is not suitable for vehicle operation.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Suitable for all engines

Removes corrosion and sludge deposits in the cooling circuit

Increased operational reliability due to clean cooling system.

Neutralises lime residues

New coolant is protected from contamination by old dirt residues.

Compatible with anti-freeze

Alkaline in pH range of 9–11

Compatible with all materials used to build the radiator.

Removes deposits in the cooling circuit and cleans the cooling system of contamination. For instance, oil residues caused by damage to the cylinder heads can be removed. The radiator cleaner can also be used as a preventative measure every time the coolant is changed.

250 ml is sufficient for 10 litres of cooling water. 1000 ml is sufficient for 40 litres of cooling water.

Notice

The cleaner is not suitable for vehicle operation.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For rectifying reduced cooling performance during radiator repairs and maintenance work on the cooling system.

Instructions

Add the contents of the can to the cooling water. Open the heater valves. Run the engine at operating temperature for approx. 30 minutes. Deposits that have been dislodged by the radiator cleaner must be flushed away with water. The flushing process can be carried out without removing the thermostat. It is recommended that parts that have been affected by oil ingress, such as the expansion tank and water hoses, be replaced. Refill the cooling system after cleaning, bleed and check for leaks.

Products specifications
Contents 1000 ml
Colour Yellow
Smell/fragrance Mild
Chemical basis Water
Density 1.023 g/cm³
Density conditions at 20°C
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 1000 ml
Colour Yellow
Smell/fragrance Mild
Chemical basis Water
Density 1.023 g/cm³
Density conditions at 20°C
Shelf life from production 24 Month
Close