Close
Filters
Search

Radiator paintbrush Economic

Article No. 069305125
Radiator brush Economic RADBRSH-THICKNESS4-CHW-2-1/2IN
€2.48 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For solvent-based lacquer and paint systems and bitumen
  • Pure light-coloured china bristles
  • Tin ferrule
  • Unpainted wooden handle
For solvent-based lacquer and paint systems and bitumen
  • Pure light-coloured china bristles
  • Tin ferrule
  • Unpainted wooden handle
Application area

Suitable for simple painting work

Products specifications
Material of the bristles China and polyester bristles
Colour White
Material of the handle Wood
Width 60 mm
Brush thickness 9 mm
Length of bristles 49 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material of the bristles China and polyester bristles
Colour White
Material of the handle Wood
Width 60 mm
Brush thickness 9 mm
Length of bristles 49 mm
Close