Close
Filters
Search

Rainold Bermuda Blue

Article No. 9885300110
RAINOLD-BERMUDA-BLUE-XL
€55.22 inc. VAT price per 1 PCS
*
+ -

Ultra-light, 4-way stretch work shorts with reinforced durability and practical utility pockets for all-day comfort

•    4-way stretch, ultra-light and breathable fabric
•    Elastic waist with belt loops
•    Zip and metal button closure
•    Adjustable removable belt with auto-lock buckle
•    Multiple utility pockets with tool holders
•    Ripstop reinforcements for extra durability
•    Reflective rear detailing
•    Double-fabric crotch with triple stitching
•    Weight: 115 g/m² main fabric, 140 g/m² ripstop panels
•    Fabric: 90% polyamide, 10% elastane / Ripstop: 95% polyester, 5% elas-tane

Ultra-light, 4-way stretch work shorts with reinforced durability and practical utility pockets for all-day comfort

•    4-way stretch, ultra-light and breathable fabric
•    Elastic waist with belt loops
•    Zip and metal button closure
•    Adjustable removable belt with auto-lock buckle
•    Multiple utility pockets with tool holders
•    Ripstop reinforcements for extra durability
•    Reflective rear detailing
•    Double-fabric crotch with triple stitching
•    Weight: 115 g/m² main fabric, 140 g/m² ripstop panels
•    Fabric: 90% polyamide, 10% elastane / Ripstop: 95% polyester, 5% elas-tane

Close