Close
Filters
Search

Raised countersunk head screw with H recessed head

Article No. 0282310
DIN 966 plain A2 stainless steel H SCR-RSDCS-DIN966-A2-H1-M3X10
€1.95 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 966 A2 stainless steel, plain
Notice

DIN 966 has been withdrawn and replaced by ISO 7047. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 5.8 and 8.8 omitted | recessed head penetration depths changed).

DIN 966 A2 stainless steel, plain
Notice

DIN 966 has been withdrawn and replaced by ISO 7047. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 5.8 and 8.8 omitted | recessed head penetration depths changed).

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 10 mm
Head diameter (dk) 5.6 mm
Head height (k1) 1.65 mm
Standards DIN 966
Material Stainless steel A2
Property class 50
Surface Bare
RoHS-compliant Yes
Head type Raised countersunk head
Drive type Crosshead
Internal drive H1
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M3
Length (l1) 10 mm
Head diameter (dk) 5.6 mm
Head height (k1) 1.65 mm
Standards DIN 966
Material Stainless steel A2
Property class 50
Surface Bare
RoHS-compliant Yes
Head type Raised countersunk head
Drive type Crosshead
Internal drive H1
Thread type Metric thread
Pitch 0.5 mm
Thread format Standard metric thread
Product class A
Close