Close
Filters
Search

Raised countersunk tapping screw, shape C with AW drive

Article No. 011124213
WN 111 steel galvanised pan head AW SCR-PANHD-WN111-C-AW20-(A2K)-4,2X13
€49.56 inc. VAT price per 1000 PCS
Available on Order
Price may vary
*
+ -
WN 111-compliant with AW drive, galvanised steel, blue passivated (A2K), shape C, pointed.
AW drive system:
  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
WN 111-compliant with AW drive, galvanised steel, blue passivated (A2K), shape C, pointed.
AW drive system:
  • Enhanced torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Pan head
Declaration of performance (EU-CPR) No
Standards ISO 1478, WN 111

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Form C
Nominal diameter (d1) 4.2 mm
Length (l1) 13 mm
Head diameter (dk) 8 mm
Head height (k1) 3.1 mm
Internal drive AW20
Head type Pan head
Declaration of performance (EU-CPR) No
Standards ISO 1478, WN 111
Close