Close
Filters
Search

Raised countersunk tapping screw, shape C with AW drive

Article No. 0119994819
WN 111 stainless steel A2 pan head AW SCR-PANHD-WN111-C-AW25-A2-4,8X19
€13.92 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
WN 111-compliant with AW drive, A2 stainless steel, shape C, pointed.
AW drive system
  • Optimal torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
WN 111-compliant with AW drive, A2 stainless steel, shape C, pointed.
AW drive system
  • Optimal torque transmission
  • Longer life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.75 mm
Internal drive AW25
Head type Flat head
Declaration of performance (EU-CPR) No
Standards WN 111

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Surface Bare
Form C
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.75 mm
Internal drive AW25
Head type Flat head
Declaration of performance (EU-CPR) No
Standards WN 111
Close