Close
Filters
Search

Raised countersunk tapping screw, with hexalobular drive and securing pin

Article No. 0284023519
DIN 7981 safety scr. A2 stainless steel, pan head, TX SCR-PANHD-A2/70-(TX10-PIN)-3,5X19
€12.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With hexalobular drive and securing pin. Pan head, tapping screw thread similar to DIN 7981, A2-70 stainless steel.
With hexalobular drive and securing pin. Pan head, tapping screw thread similar to DIN 7981, A2-70 stainless steel.
Products specifications
Material Stainless steel A2
Property class 70
Surface Bare
Form C
Nominal diameter (d1) 3.5 mm
Length (l1) 19 mm
Head diameter (dk) 7.8 mm
Head height (k1) 3.3 mm
Internal drive TX10+P
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Standards DIN 7981, CS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Stainless steel A2
Property class 70
Surface Bare
Form C
Nominal diameter (d1) 3.5 mm
Length (l1) 19 mm
Head diameter (dk) 7.8 mm
Head height (k1) 3.3 mm
Internal drive TX10+P
DIN 7981
Head type Pan head
Declaration of performance (EU-CPR) No
Standards DIN 7981, CS
Close