Close
Filters
Search

Ratchet bit assortment, 10 mm

Article No. 096512370
Ratchet bit assortment, 10 mm 38pieces BIT-MIX-SET-10MM-38PCS ZEBRA
€99.39 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Special bit assortment for motor vehicle and cargo applications, 38 pcs.

With ratchet tool for 10-mm bits

Additional adapter allows working with a 1/2 inch ratchet tool

Bit ratchet with very low overall height

Supplied in metal box with high-quality foam insert and clamping effect

Contents:

38 pieces

  • 8 TX bits 10 mm, length 30 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 8 TX bits 10 mm, length 70 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 3 TX bits 10 mm, length 120 mm

TX 40, 45, 50

  • 6 hexagon socket bits 10 mm, length 30 mm

Sizes 5, 6, 7, 8, 10, 12

  • 5 XZN triple square bits, 10 mm, length 30 mm

XZN M 5, 6, 8, 10, 12

  • 4 XZN triple square bits, 10 mm, length 75 mm

XZN M 6, 8, 10, 12

  • 2 PH bits 10 mm, length 30 mm

PH 2, 3

  • 1 ratchet tool for 10-mm bits
  • 1 adapter for 1/2 inch ratchet tool
Special bit assortment for motor vehicle and cargo applications, 38 pcs.

With ratchet tool for 10-mm bits

Additional adapter allows working with a 1/2 inch ratchet tool

Bit ratchet with very low overall height

Supplied in metal box with high-quality foam insert and clamping effect

Contents:

38 pieces

  • 8 TX bits 10 mm, length 30 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 8 TX bits 10 mm, length 70 mm

TX 20, 25, 27, 30, 35, 40, 45, 50

  • 3 TX bits 10 mm, length 120 mm

TX 40, 45, 50

  • 6 hexagon socket bits 10 mm, length 30 mm

Sizes 5, 6, 7, 8, 10, 12

  • 5 XZN triple square bits, 10 mm, length 30 mm

XZN M 5, 6, 8, 10, 12

  • 4 XZN triple square bits, 10 mm, length 75 mm

XZN M 6, 8, 10, 12

  • 2 PH bits 10 mm, length 30 mm

PH 2, 3

  • 1 ratchet tool for 10-mm bits
  • 1 adapter for 1/2 inch ratchet tool
Products specifications
Number of pieces in assortment/set 38 PCS
Length 280 mm
Width 165 mm
Height 45 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 38 PCS
Length 280 mm
Width 165 mm
Height 45 mm
Close