Close
Filters
Search

Ratchet combination wrench

Article No. 071426311
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS11 ZEBRA
€17.13 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flexible ratchet head provides greater free space for fingers or for negotiating obstacles
  • Very rugged, strong ratchets for high tightening torques
  • Design: Metric
  • Drive: Ring side POWERDRIV bi-hexagon, fine-tooth 72 teeth
  • Standard: Max. Torque according to DIN 899
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, matt satin finish
  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Flexible ratchet head provides greater free space for fingers or for negotiating obstacles
  • Very rugged, strong ratchets for high tightening torques
  • Design: Metric
  • Drive: Ring side POWERDRIV bi-hexagon, fine-tooth 72 teeth
  • Standard: Max. Torque according to DIN 899
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, matt satin finish
  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring side

Products specifications
Width across flats (SW) 11 mm
Thickness of jaw (a1) 5.4 mm
Width of jaws (outside) (b1) 23 mm
Ring thickness (a2) 7.7 mm
External diameter of ring (d) 21.4 mm
Max. torque (F max.) 74 Nm
Length (l) 165 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 11 mm
Thickness of jaw (a1) 5.4 mm
Width of jaws (outside) (b1) 23 mm
Ring thickness (a2) 7.7 mm
External diameter of ring (d) 21.4 mm
Max. torque (F max.) 74 Nm
Length (l) 165 mm
Close