Close
Search

Ratchet combination wrench

Article No. 071426314
Ratchet combination wrench flexible mat RTCHCOMBIWRNCH-FLEXIBLE-WS14 ZEBRA
€21.89 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Flexible ratchet head provides greater free space for fingers or for negotiating obstacles
  • Very rugged, strong ratchets for high tightening torques
  • Design: Metric
  • Drive: Ring side POWERDRIV bi-hexagon, fine-tooth 72 teeth
  • Standard: Max. Torque according to DIN 899
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, matt satin finish
  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Flexible ratchet head provides greater free space for fingers or for negotiating obstacles
  • Very rugged, strong ratchets for high tightening torques
  • Design: Metric
  • Drive: Ring side POWERDRIV bi-hexagon, fine-tooth 72 teeth
  • Standard: Max. Torque according to DIN 899
  • Material: Chromium-vanadium steel
  • Surface: Chrome-plated, matt satin finish
  • Geometry: Head offset 15°, ring side 180° joint, strong heads for heavy-duty applications
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Products specifications
Width across flats (SW) 14 mm
Thickness of jaw (a1) 6.4 mm
Width of jaws (outside) (b1) 29.3 mm
Ring thickness (a2) 9 mm
External diameter of ring (d) 26.4 mm
Max. torque (F max.) 131 Nm
Length (l) 191 mm
Close