Close
Filters
Search

Ratchet combination wrench assortment

Article No. 071426550
Ratchet combination wrench assortment, 8 pcs RTCHCOMBIWRNCH-SORT-SWITCH-8PCS ZEBRA
€154.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Consists of 8 ratchet combination wrenches with a retaining ring that prevents the screw connection slipping off the tool.

Design: metric, straight

Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation

Very rugged, strong ratchet tool for high tightening torques

Standard: max. torque according to DIN 899

Material: Chromium-vanadium steel

Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated

Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Consists of 8 ratchet combination wrenches with a retaining ring that prevents the screw connection slipping off the tool.

Design: metric, straight

Drive: POWERDRIV bi-hexagon ring end with retaining ring, finely toothed, 72 teeth with reversing lever for clockwise and anti-clockwise rotation and 5° angle of rotation

Very rugged, strong ratchet tool for high tightening torques

Standard: max. torque according to DIN 899

Material: Chromium-vanadium steel

Surface: Basic body chrome-plated, matt satin finish, ring yellow-nickel-plated

Geometry: Jaw angle 15°, angled 15°, ring matt nickel-plated

Notice

Please note: This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Application area

Loosen bolts using the jaw side:


Tighten bolts using the ratchet mechanism on the ring side

Products specifications
Number of pieces in assortment/set 8 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 8 PCS
Close