Close
Filters
Search

Ratchet combination wrench, metric, straight

Article No. 071425121
Ratchet combination wrench, metric, straight RTCHCOMBIWRNCH-WS21 ZEBRA
€36.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Drive: Modified POWERDRIV bi-hexagon ring end, finely toothed, 72 teeth
  • Standard: max. torque according to DIN 899
  • Geometry: Straight ring end, jaw angle 15°
  • Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
  • Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
  • Material: Chromium-vanadium steel
  • Basic body surface: chrome-plated, matt satin finish
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

  • Drive: Modified POWERDRIV bi-hexagon ring end, finely toothed, 72 teeth
  • Standard: max. torque according to DIN 899
  • Geometry: Straight ring end, jaw angle 15°
  • Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
  • Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
  • Material: Chromium-vanadium steel
  • Basic body surface: chrome-plated, matt satin finish
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Products specifications
Width across flats (SW) 21 mm
Thickness of jaw (a1) 13 mm
Width of jaws (outside) (b1) 45.8 mm
Ring thickness (a2) 9 mm
External diameter of ring (d) 40 mm
Max. torque (F max.) 330 Nm
Length (l) 289 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats (SW) 21 mm
Thickness of jaw (a1) 13 mm
Width of jaws (outside) (b1) 45.8 mm
Ring thickness (a2) 9 mm
External diameter of ring (d) 40 mm
Max. torque (F max.) 330 Nm
Length (l) 289 mm
Close