Close
Filters
Search

Ratchet combination wrench set, metric, straight

Article No. 0714251100
Ratchet combination wrench assmt., straight, 5 pcs RTCHCOMBIWRNCH-SORT-5PCS ZEBRA
€88.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
In plastic holder, 5 pieces

Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth

Standard: max. torque to DIN 899

Geometry: Straight ring end, jaw angle 15°

Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end

Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement

Material: Chromium-vanadium steel

Basic body surface: chrome-plated, matt satin finish

Contents: 5 pieces

1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19

Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

In plastic holder, 5 pieces

Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth

Standard: max. torque to DIN 899

Geometry: Straight ring end, jaw angle 15°

Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end

Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement

Material: Chromium-vanadium steel

Basic body surface: chrome-plated, matt satin finish

Contents: 5 pieces

1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19

Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Products specifications
Number of pieces in assortment/set 5 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 5 PCS
Close