Close
Filters
Search

Ratchet magazine screwdriver, automotive/metalwork

Article No. 06136103
Ratchet hndl hppr screwdriver, equipped car/metal SCRDRIV-HNDLHOP-RATCHET-CAR/METAL-13PCS ZEBRA
€56.64 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Equipped with 12 bits

Blade: Circular blade with magnet, bright chrome-plated

Tip: DIN 3126-D 6.3

Powerful ratchet screwdriver

28 teeth, max. torque over 20 Nm.

Advantage of the ratchet function

No need to reposition hand. This enables fast, efficient operation in any assembly situation.

Bit magazine for max. 12 bits

Extendible, rotating magazine lets you find the bit you need quickly.

1/4"-bit with colour coding system

Fast location of bits using Würth colour coding system – the right bit for every screw.

Contents: 13 pieces

  • 1 empty ratchet screwdriver
  • One bit each of PH 1; PH 2; TX 10; TX 15; TX 20; TX 25; TX 30; hex socket 4 mm; hexagon socket 5 mm; hexagon socket 6 mm; slot 0.6 x 4.5 mm; connecting bit 1/4 inch
Equipped with 12 bits

Blade: Circular blade with magnet, bright chrome-plated

Tip: DIN 3126-D 6.3

Powerful ratchet screwdriver

28 teeth, max. torque over 20 Nm.

Advantage of the ratchet function

No need to reposition hand. This enables fast, efficient operation in any assembly situation.

Bit magazine for max. 12 bits

Extendible, rotating magazine lets you find the bit you need quickly.

1/4"-bit with colour coding system

Fast location of bits using Würth colour coding system – the right bit for every screw.

Contents: 13 pieces

  • 1 empty ratchet screwdriver
  • One bit each of PH 1; PH 2; TX 10; TX 15; TX 20; TX 25; TX 30; hex socket 4 mm; hexagon socket 5 mm; hexagon socket 6 mm; slot 0.6 x 4.5 mm; connecting bit 1/4 inch
Application area

For automotive and metalwork sectors.

Products specifications
Tip size 1/4 inch
Blade length (A1) 80 mm
Handle length (B) 147 mm
Handle width (C) 37.5 mm
Number of bits 12 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 1/4 inch
Blade length (A1) 80 mm
Handle length (B) 147 mm
Handle width (C) 37.5 mm
Number of bits 12 PCS
Close