Close
Filters
Search

Rectangular rail set Nova Pro Scala

Article No. F102103528
Rect. plinth set NP Scala for wooden rear wall AY-RECRL-SCALA-ICE-NL400 GRASS
€13.98 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
E.g. for front extension H90 with wooden rear wall
  • Positive-locking rectangular rail
  • Flush-mounted rear wall adapter
  • Severely reduced plastic parts
  • Tilt adjustment via rail
  • Tool-free assembly and disassembly of the front

Dimensions not binding. Subject to technical changes!

E.g. for front extension H90 with wooden rear wall
  • Positive-locking rectangular rail
  • Flush-mounted rear wall adapter
  • Severely reduced plastic parts
  • Tilt adjustment via rail
  • Tool-free assembly and disassembly of the front

Dimensions not binding. Subject to technical changes!

Application area

Kitchen/bathroom/living room furniture

Products specifications
Nominal length 400 mm
Material Steel
Surface Epoxy coating
Colour Ice
Type of assembly Screw-on
Products specifications
Nominal length 400 mm
Material Steel
Surface Epoxy coating
Colour Ice
Type of assembly Screw-on
Close