Close
Filters
Search

Rectangular screw-on bar

Article No. F092072185
Rectangular railing DWD AY-HOLDSET-TWL-REARWL-118-WHITE GRASS
€14.16 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With integrated tilt adjustment for the front

Specified dimensions not binding. Subject to technical changes.

With integrated tilt adjustment for the front

Specified dimensions not binding. Subject to technical changes.

Products specifications
Nominal length 500 mm
Material Aluminium-plastic
Surface Powder-coated/bare

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Nominal length 500 mm
Material Aluminium-plastic
Surface Powder-coated/bare
Close