Close
Filters
Search

RED PERFECT® 3D non-woven lamella flap disc for direct use on angle grinders

Article No. 0585710321
Non-woven lamella flap disc RED PERFECT 3D SNDDISC-NYLFLC-MEDIUM-125X22,23MM
€10.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For cleaning and matting unalloyed and high-alloy steels, aluminium and non-ferrous metals
  • Free of iron, chlorine and sulphur (≤ 0.1 %)
  • Extra-reinforced non-woven nylon abrasive with needled fabric backing
  • Rugged fibreglass backing pad
  • Long service life due to segment arrangement
  • Compact design and intensive grinding
  • No change in shape during grinding
  • No clogging
  • Cooler grinding (low working temperature)
  • No additional backing pad required
Notice
  • Use a speed-adjustable angle grinder
  • Wear safety goggles and gloves
For cleaning and matting unalloyed and high-alloy steels, aluminium and non-ferrous metals
  • Free of iron, chlorine and sulphur (≤ 0.1 %)
  • Extra-reinforced non-woven nylon abrasive with needled fabric backing
  • Rugged fibreglass backing pad
  • Long service life due to segment arrangement
  • Compact design and intensive grinding
  • No change in shape during grinding
  • No clogging
  • Cooler grinding (low working temperature)
  • No additional backing pad required
Notice
  • Use a speed-adjustable angle grinder
  • Wear safety goggles and gloves
Application area
  • Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining

  • For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals

  • Removing oxide films and discolouration after welding and after plasma cutting of high-grade steel sheets

  • Removing surface defects (minor scratches)

  • For preparing surfaces to be painted, for removing paint and rust
Products specifications
Diameter (Ø) 125 mm
Bore hole 22.23 mm
Colour Red brown
Design Medium
Max. rotation speed 12250 1/min
Min. recommended rotation speed 4600 1/min
Max. recommended rotation speed 5300 1/min
Products specifications
Diameter (Ø) 125 mm
Bore hole 22.23 mm
Colour Red brown
Design Medium
Max. rotation speed 12250 1/min
Min. recommended rotation speed 4600 1/min
Max. recommended rotation speed 5300 1/min
Close