Close
Filters
Search

Reducer connection piece

Article No. 050025011
Reduction connectors straight HOSECON-PLA-STRAIGHT-REDUCSKT-(D6-4MM)
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
Products specifications
Internal diameter (D2) 2.5 mm
Hose connection diameter (D1) 6 mm
Length (L1) 43.5 mm
Material Polyoxymethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (D2) 2.5 mm
Hose connection diameter (D1) 6 mm
Length (L1) 43.5 mm
Material Polyoxymethylene
Close