Close
Filters
Search

Repair hose line, NBR/CR

Article No. 0895507330
Repair hose line with medium permeation VACHOSE-2A-UPPERRUBBER-BLACK-D7,3X13,3
€7.08 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With medium permeation for non-fuel-carrying applications
  • Material: NBR/CR
  • Medium permeation of fuel vapours
  • Oil and acid-resistant outer elastomer layer for protection against abrasion, ozone and weathering
  • Medium heat resistance
  • Complies with EU End-of-life Vehicles Directive
  • Flexible
Notice

Due to the addition of renewable raw materials in commercially available petrol and diesel fuels and increasingly high operating temperature ranges, Type 2A hoses are not recommended for use in fuel-carrying applications in motor vehicles. Observe the manufacturer's specifications.

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces.

Not suitable:

  • For use in fuel-carrying applications
  • For use in fuel tanks
  • For gear and engine oils
With medium permeation for non-fuel-carrying applications
  • Material: NBR/CR
  • Medium permeation of fuel vapours
  • Oil and acid-resistant outer elastomer layer for protection against abrasion, ozone and weathering
  • Medium heat resistance
  • Complies with EU End-of-life Vehicles Directive
  • Flexible
Notice

Due to the addition of renewable raw materials in commercially available petrol and diesel fuels and increasingly high operating temperature ranges, Type 2A hoses are not recommended for use in fuel-carrying applications in motor vehicles. Observe the manufacturer's specifications.

Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.

For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces.

Not suitable:

  • For use in fuel-carrying applications
  • For use in fuel tanks
  • For gear and engine oils
Application area

Suitable for use in motor vehicles as a fuel-tank overflow line/engine vent line or vacuum hose.

Products specifications
Internal diameter (ID) 7.3 mm
Outer diameter (AD) 13.3 mm
Colour Black
Min. temperature conditions -35 °C
Max. temperature conditions 90 °C
Length 10 m
Max. working pressure 10 bar
Testing pressure 20 bar

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (ID) 7.3 mm
Outer diameter (AD) 13.3 mm
Colour Black
Min. temperature conditions -35 °C
Max. temperature conditions 90 °C
Length 10 m
Max. working pressure 10 bar
Testing pressure 20 bar
Close