Close
Filters
Search

Reusable cable tie with plastic latch

Article No. 0502300435
Re-openable cable tie CBLTIE-PLA-REOPENABLE-BLACK-7,5X360
€33.04 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
  • No sharp edges
  • No sharp edges
Products specifications
Width 7.5 mm
Length (l) 360 mm
Min./max. bundle diameter (Ø) 6-100 mm
Min./max. temperature resistance -10 to 80 °C
Colour Black

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 7.5 mm
Length (l) 360 mm
Min./max. bundle diameter (Ø) 6-100 mm
Min./max. temperature resistance -10 to 80 °C
Colour Black
Close