Close
Filters
Search

Reversible carbide tips

Article No. 07136484
Reversible cemented carbide tip REVTIP-MILHD-TC-40X12MM
€5.85 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For joining and seaming milling heads
  • Reversible carbide tips have long service life
  • Suitable for all manufacturers
  • Improved production capacity
  • Shorter setup times
For joining and seaming milling heads
  • Reversible carbide tips have long service life
  • Suitable for all manufacturers
  • Improved production capacity
  • Shorter setup times
Application area

Seams and joints, chamfers, grooves, milling.

Products specifications
Length 40 mm
Width 12 mm
Thickness 1.5 mm
Material Tungsten Carbide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 40 mm
Width 12 mm
Thickness 1.5 mm
Material Tungsten Carbide
Close