Close
Filters
Search

Ribbed nuts

Article No. 02738
W-0273 yellow galvanised steel 10 NUT-RIPP-FLG-10-WS13-(A2C)-M8
€0.38 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
W-0273, steel 10, galvanised, yellow chromated (A2C)

Standard metric thread

Strength class 10

For screws up to strength class 10.9 and serrated screws with strength class 100

Surface

Yellow galvanised (A2C)

Corrosion resistance

Approx. 96 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS)

Notice

Working principle of locking ribs:

During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.

W-0273, steel 10, galvanised, yellow chromated (A2C)

Standard metric thread

Strength class 10

For screws up to strength class 10.9 and serrated screws with strength class 100

Surface

Yellow galvanised (A2C)

Corrosion resistance

Approx. 96 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS)

Notice

Working principle of locking ribs:

During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.

Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 7 mm
Flange diameter (dc) 18.2 mm
External drive (s1) WS13
Material Steel
Property class 10
Surface Yellow galvanised
RoHS-compliant No
Head details Ribs
Other standard WN 273
Thread type Metric thread
Nominal diameter 8 mm
Pitch 1.250 mm
Thread format Standard metric thread
Version With flange
Products specifications
Thread type x nominal diameter (D) M8
Height (h1) 7 mm
Flange diameter (dc) 18.2 mm
External drive (s1) WS13
Material Steel
Property class 10
Surface Yellow galvanised
RoHS-compliant No
Head details Ribs
Other standard WN 273
Thread type Metric thread
Nominal diameter 8 mm
Pitch 1.250 mm
Thread format Standard metric thread
Version With flange
Close