Close
Filters
Search

Ring nut

Article No. 038912
DIN 582 bare stainless steel A4 NUT-RG-DIN582-A4-FORGED-M12
€5.31 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 582 stainless steel A4
Notice

Please take note of the information in the installation instructions prior to use!

DIN 582 stainless steel A4
Notice

Please take note of the information in the installation instructions prior to use!

Products specifications
Thread type x nominal diameter (D) M12
Internal diameter (d1) 30 mm
Outer diameter (d2) 54 mm
Diameter of contact surface (d3) 30 mm
Material Stainless steel A4
Surface Bare
Nominal diameter 12 mm
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M12
Internal diameter (d1) 30 mm
Outer diameter (d2) 54 mm
Diameter of contact surface (d3) 30 mm
Material Stainless steel A4
Surface Bare
Nominal diameter 12 mm
RoHS-compliant Yes
Close