Close
Filters
Search

Rivet nut with round pan head and hexagon shank

Article No. 094830614
Zinc-plated steel, rnd pan head, hex shank NUT-RIV-MHD-HEX-(0,5-3,0)-(A2K)-14,5-M6
€44.70 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Galvanised steel, blue coated (A2K)
Galvanised steel, blue coated (A2K)
Application areaEspecially for vehicles from VW and Daimler
Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 13 mm
Length (l1) 14.5 mm
Head height (k1) 1.5 mm
Min./max. grip range (s1) 0.5-3.0 mm
Width across flats 9 mm
Head type Truss head
Tensile fracture load 16500 N
Max. tightening torque 13 Nm
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 13 mm
Length (l1) 14.5 mm
Head height (k1) 1.5 mm
Min./max. grip range (s1) 0.5-3.0 mm
Width across flats 9 mm
Head type Truss head
Tensile fracture load 16500 N
Max. tightening torque 13 Nm
Material Steel
Close